Zoro Select
Self-Adhesive Screw Cap, 9/16 in Dia, Folkstone Gray, PVC 52 PK
Mfr # FCSP916LG 250 FC.SP.1SH916.LG
Zoro # G4726066
$2.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 9/16 in
- Color Folkstone Gray
- Material PVC
- Type Self-Adhesive
- System of Measurement Inch
Explore More Products
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Maple, Wood Plain, 52 PK FC.SW.1SH916.RO
- ZORO SELECT Socket Spoke Screw Plug, 14 mm Dia, Steel Plain, 25 PK M07660.140.0150
- ZORO SELECT Self-Adhesive Screw Cap, 9/16 in Dia, Almond, PVC 53 PK FCSP1SH916AL
- ZORO SELECT Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK 1091PK
- ZORO SELECT Round Poke Self-Adhesive Screw Cap, 9/16 in Dia, Oak, Wood Plain, 52 PK FC.WP.1SH916.NO
- ZORO SELECT Button Spoke Screw Plug, 3/4 in Dia, Black, Plastic 100 PK 1379PK
- ZORO SELECT Socket Spoke Bolt Cap, 3/8 in Dia, 3/8 in Fits Bolt Dia, Steel Chrome 8940331
- ZORO SELECT Socket Spoke Screw Plug, 22 mm Dia, Steel Plain, 10 PK M07660.220.0150
- ZORO SELECT Hex Spoke Bolt Cap, M10 Dia, M10 Fits Bolt Dia, Steel Chrome 8940949
- MIDWEST FASTENER Screw Cap, #10 Dia, Black, Plastic Black, 20 PK 32834
- MIDWEST FASTENER Folding Screw Cap, 1/4 in Dia, Gray, Nylon 8 PK 76454
- Zoro Select