Honeywell
Toggle Switch, DPST, 15A @ 277V, Screw
Mfr # 2TL1-21
Zoro # G4728455
$57.47
5% off
$54.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Function Maintained On/Maintained Off
- Contact Form DPST
- HP 1 hp
- Actuator Style Standard Lever
- Amps 15A @ 125VAC, 15A @ 250VAC, 20A @ 28VDC
Explore More Products
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Momentary On/Maintained Off/Momentary On, 1/2 hp, 10A @ 277V AC 31NT91-7
- HONEYWELL Toggle Switch, DPDT, 10A @ 277V, QuikConnct 2NT91-8
- HONEYWELL Toggle Switch, SPST, 2 Connections, Maintained On/Maintained Off, 1 hp, 15A @ 277V AC 1TL1-2D
- HONEYWELL Toggle Switch, DPDT, 6 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC 2NT1-1
- HONEYWELL Toggle Switch, DPDT, 6 Connections, On/On, 1 hp, 15A @ 277V AC 2NT1-3
- HONEYWELL Toggle Switch (ON)-NONE-OFF SPST 10A @ 277V Screw Terminals Terminals 1NT1-6
- HONEYWELL Micro Switch 2MN6-1PA224
- HONEYWELL Toggle Switches 2MT2-8-LDC
- HONEYWELL Toggle Switch, Dpdt, Momentary, Screw Terminal, Panel Mount-Threaded 12TW8-8F
- LEVITON Toggle Switch 20A D/P Lighted Tog Clr 1222-PLC
- EATON Toggle Switch, SPDT, 10A @ 277V, QuikConnct XTD2B1A
- Honeywell Toggle Switches