Campbell
1-1/4" FNPT Low Lead Brass Spring Check Valve w/Taps
Mfr # CVB-5TLF
Zoro # G4731876
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/4"
- Connection Type FNPT
- Connection FNPT
- Body Material Low Lead Brass
- Flow - Valves 23.00 gpm
Explore More Products
- CAMPBELL 2" FNPT Low Lead Brass Spring Check Valve CV-8TLF
- CAMPBELL 2" FNPT Lead Free Brass Spring Check Valve 4034E
- CAMPBELL 1-1/2" FNPT Low Lead Brass Spring Check Valve CV-6TLF
- CAMPBELL 3/4" FNPT Low Lead Brass Spring Check Valve CV-3TLF
- CAMPBELL 1" FNPT Lead Free Brass Spring Check Valve 4031E
- CAMPBELL 1-1/4" FNPT Lead Free Brass Spring Check Valve 4032E
- CAMPBELL CHECK VALVE 2 in. AWSC 200SBBLK
- CAMPBELL AWSC 125-150BLK 1.25 to 1.5 in. ABS Plastic Check Valve 4592796
- CAMPBELL AWSC 150SBBLK 15 in. ABS Plastic Check Valve 4592820
- STRATAFLO PRODUCTS INC. 2" FNPT No-Lead Brass Check Valve with Buna-S Rubber Poppet F300-200
- HAYWARD Y-Check Valve, 3", PVC/FPM, Socket YC10300S
- Campbell Valves