Warner Linear
Linear Actuator, 24VDC, 2200 lb., 8 In
Mfr # K2XG20-24V-08
Zoro # G4732217
Free Shipping & Returns
$1,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Load 2,200 lb
- Stroke Length 8 in
- Speed @ Rated Load 30 in/min
- Duty Cycle 50 %
- Voltage 24V DC
Explore More Products
- WARNER LINEAR Linear Actuator, 24VDC, 1200 lb., 12 In K2XG10-24V-12
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 2200 lb., 6 In K2XG20-12V-06
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 18 In K2G20-12V-BR-18
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 8 In K2XG10-12V-08
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 600 lb., 4 In K2G10-12V-BR-04
- WARNER LINEAR Linear Actuator, 12VDC, 1200 lb., 4 In K2XG10-12V-04
- WARNER LINEAR Linear Actuator, 24VDC, 2200 lb., 6 In K2XG20-24V-06
- WARNER LINEAR Linear Actuator, 24VDC, 600 lb., 8 In K2G10-24V-BR-08
- WARNER LINEAR Linear Actuator, 115VAC, 1200 lb., 6 In K2XG10-115V-06
- WARNER LINEAR B-Track Linear Actuator, 12VDC, 1200 lb., 6 In K2G20-12v-BR-06
- WARNER LINEAR Linear Actuator, 12VDC, 100 lb., 4 In M1-D012-0100-A04-LN
- Warner Linear Electro Mechanical Actuators