Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/2" Pipe Size
Mfr # 6RCW5
Zoro # G4732576
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1" x 1/2"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Brass Hex Elbow, FNPT, 1/8" Pipe Size 4CCF9
- ZORO SELECT Square Head Plug, Brass, 3/8 in, MNPT ZUSA-PF-10711
- ZORO SELECT 90 Street Elbow, Brass, 1 1/4 in, NPT ZUSA-PF-10678
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1-1/4" Pipe Size 1VEV2
- ZORO SELECT 90 Elbow Reducer, Brass, 3/4 x 3/8 in ZUSA-PF-10388
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size 6AYT5
- ZORO SELECT Raised Square Plug, Brass, 4 in, Socket BPR400
- ZORO SELECT Locknut, Brass, 2 in, Female NPSL, Class 125 ZUSA-PF-10340
- ZORO SELECT Hex Bushing, Brass, 3/8 x 1/4 in, NPTF ZUSA-PF-9030
- ZORO SELECT Red Brass Tee, FNPT, 1-1/4" Pipe Size 6RDA0
- LEGEND VALVE 1-1/2 T4214NL BRASS METER CPLG 313-127NL
- Zoro Select Brass Pipe Fittings