Zoro Select
Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size
Mfr # 6RCW7
Zoro # G4733312
$18.84
14% off
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material Red Brass
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 125
Explore More Products
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size 22UL24
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, BSPT ZUSA-PF-10272
- ZORO SELECT Brass Union, FNPT, 1/2" Pipe Size 706104-08
- ZORO SELECT Red Brass Reducing Tee, FNPT, 3/4" x 3/4" x 1/2" Pipe Size 6RCZ2
- ZORO SELECT Coupling, Nickel-Plated Brass, 1/2 in ZUSA-PF-9014
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/2" Pipe Size 706121-08
- ZORO SELECT Square Head Plug, Brass, 1", BSPT, Class 125 ZUSA-PF-10726
- ZORO SELECT Square Head Plug, Brass, 2", MNPT, Class 125 ZUSA-PF-10717
- ZORO SELECT Tee, Black Zinc-Plated Brass, 1/8 in ZUSA-PF-9109
- INTERSTATE PNEUMATICS Brass Elbow Fitting 3/8 Inch NPT Female, PK 25 FPE66-25K
- THRIFCO PLUMBING 3/8 Black Plug 9118091
- Zoro Select Brass Pipe Fittings