Honeywell
Miniature Snap Action Switch, Lever, Long Actuator, 1NC, 15A @ 240V AC Contact Rating
Mfr # V7-6C37E9-036
Zoro # G4734536
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actuator Type - Snap Action Switch Lever, Long
- AC Contact Rating - Snap Action Switch 15.1 A 1/2 HP 125 V, 250 V or 277 V
- DC Contact Rating - Snap Action Switch 1 /2A 125 V; 1/4 A 250 V
- Contact Form- Switches 1NC
- Lever Actuator Length - Snap Action Switch 1.75 in
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 0.1A @ 120V AC Contact Rating V7-3S17D8-048
- HONEYWELL Miniature Snap Action Switch, Lever Actuator, SPDT, 5A @ 240V AC Contact Rating 311SM3-H58
- HONEYWELL Industrial Snap Action Switch, Lever, Roller Actuator, SPDT, 15A @ 480V AC Contact Rating BZ-2RW822
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, SPDT, 3A @ 240V AC Contact Rating V7-6B19D8
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating BA-2R-A2
- HONEYWELL Miniature Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating V7-1C17D8-207
- HONEYWELL Snap Acting/Limit Switch, Spdt, Momentary, 7.11Mm, Screw Terminal, Wide Lever Actuator, Panel Mount BE-2RV5-A2
- HONEYWELL Snap Acting/Limit Switch, Spdt, Momentary, 4.8Mm, Connector Terminal, Top Pin Plunger Actuator, 914CE1-AQ1
- HONEYWELL Basic / Snap Action Switches Spdt Plunger Qk Conn 5A 30Vdc Basic Sw 1SM35
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger, Roller Actuator, SPDT 5JED9
- OMRON Industrial Snap Action Switch, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating Z-15GS55-B7-K
- Honeywell Switches