Shop Alternate Products
This Product is Discontinued
Vikan
1-1/2" W Bench Brush, 1-1/4" L Handle, 8-1/2" L Brush, Black, Polypropylene, 14" L Overall (Discontinued)
Mfr # 45579
Zoro # G4736584
This Product is Discontinued
Key Features
- Bristle Color Black
- Brush Length 8-1/2"
- Handle Length 1-1/4"
- Handle Color White
- Bristle Material Polyester