Shop Alternate Products
This Product is Discontinued
Jessup
Antislip Tread, Blue, 5-1/2inx5-1/2in, PK50 (Discontinued)
Mfr # 3325-5.5x5.5
Zoro # G4736855
This Product is Discontinued
Key Features
- Width 5-1/2"
- Color Blue
- Material Aluminum oxide
- Tape Color Blue
- Length 5-1/2"