Condor
Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR
Mfr # 19L487
Zoro # G4737887
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
- Thumb Style Wing
- Cuff Style Knit
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR 19L482
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR 19L484
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR 19L483
- CONDOR VF, Coated Gloves, Nylon, XL, 5PE91, PR 60NM95
- CONDOR Nitrile Coated Gloves, Full Coverage, Black/Gray, S, PR 19K995
- CONDOR Coated Gloves, Polyurethane, Nylon, Smooth, ANSI Abrasion Level 3, Gray/Black, S, 1 Pair 56JK82
- CONDOR Coated Gloves, 2XL, Gray, Polyurethane, PR 30LU74
- CONDOR Coated Gloves, 2XS, Nylon, Nitrile, PR 60VY71
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black, M, PR 19L526
- PIP VF, Coated Glove, M, Blk/Gry, 43FK12, PR 34-874V/M
- AZUSA SAFETY Commander 13 Ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, XL CM3020
- Condor Gloves & Hand Protection