Condor
Polyurethane Coated Gloves, Palm Coverage, Black, L, PR
Mfr # 19L483
Zoro # G4737923
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
- Thumb Style Wing
- Cuff Style Knit
Explore More Products
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, XS, PR 19L486
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR 19L484
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR 19L487
- CONDOR VF, Coated Gloves, XS, 19L486, PR 55NR52
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Green, L, PR 4NMP2
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR 19K982
- CONDOR Nitrile Coated Gloves, Palm Coverage, Black, M, PR 19L526
- CONDOR Coated Gloves, Nylon Span, Nitrile, 3XL, PR 60WF92
- CONDOR PVC Coated Gloves, Palm Coverage, Red/White, S, PR 1GD19
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR 34-874/S
- PIP Knit Gloves, XL, Seamless Knit, PR, PK12 55-1600
- Condor Coated Gloves