Condor

Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, XL, PR


$4.09
/pr
Sold in multiples of 12 for $49.08

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Glove Coating Material Foam Nitrile
  • Glove Coating Coverage Palm
  • Color Blue/Gray
  • Thumb Style Natural
  • Cuff Style Knit
See all product information