Shop Alternate Products
This Product is Discontinued
Eagle Mfg
Corrosive Safety Cabinet, 22 gal., White (Discontinued)
Mfr # CRA-P22W
Zoro # G4738657
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 22 gal.
- Color White
- Width 35"
- Depth 22"
- Height 36"