Honeywell Miller
Body Belt, 2 D-Rings, Size L
Mfr # 124N/LBK
Zoro # G4738973
Free Shipping & Returns
$98.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of D-Rings 2
- D-Ring Locations Hips
- Includes Padding No
- Hardware Material Stainless Steel
- Webbing Materials Nylon
Explore More Products
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M 124N/MBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size S 124N/SBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL 124N/XLBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M 123N/MBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S 123N/SBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size 2XL 3NA/XXLBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL 2NA/XLBK
- HONEYWELL MILLER 2Na Double D-Ring Body Belt Size X-Large 2NA/XLBK
- HONEYWELL MILLER Body Belt, Includes Padding: No Size L 6414N/LBK
- GEMTOR Ladder Escape Belt, Large, Nylon 531-3
- 3M DBI-SALA Body Belt, Size XL 1000717
- Honeywell Miller Body Belts