Zoro Select
Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver
Mfr # 18C812
Zoro # G4739716
$28.68
23% off
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Bottom
- Connection Size 1/4 in NPT
- For Use With Non-Explosive Gas Or Liquid That Do Not Crystalize And Corrode Copper Alloy
- Gauge Application Altitude
- Accuracy +/-1.0%
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver 18C808
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 18C813
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver 18C810
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 18C751
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/8 in BSPT, Plastic, Black 4CJP9
- ZORO SELECT Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver 4CFV4
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver 4FMR8
- ZORO SELECT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Green 4EFH1
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Red 4EFJ3
- WIKA Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black 113.13.25.3000.B
- PIC GAUGES Gauge, 4", 0-6000psi, 1/4"LBM, SS, FrtFlang PRO-314D-404S
- Zoro Select Pressure Gauges