- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Lab and Clean Room Gloves
- /
- Coated Gloves, Gray/White, XL, PR
Shop Alternate Products
This Product is Discontinued
Showa
Coated Gloves, Gray/White, XL, PR (Discontinued)
Mfr # AO520 XL/9
Zoro # G4740827
This Product is Discontinued
Key Features
- Size- Alpha XL
- Color Gray/White
- Glove Coating Material Polyurethane
- Cuff Knit
- Application Analyzing Samples, Critical Environments, Clean Rooms, Electronics, Pharmaceutical
Customers Also Purchased
- Brand Showa
-
MFR #
AO520 XL/9
-
Zoro #
G4740827
- UPC # 038054919306
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Item | Coated Gloves |
Color | Gray/White |
Glove Coating Material | Polyurethane |
Cuff | Knit |
Application | Analyzing Samples, Critical Environments, Clean Rooms, Electronics, Pharmaceutical |
Cuff Style | Knit |
Standards | CE, EN388 |
Resists | Abrasions, Micro Cuts |
ANSI/ISEA Puncture Level | 1 |
ANSI/ISEA Abrasion Level | 4 |
Coating Finish | Smooth |
Lining | Nylon |
Coating Material | Polyurethane |
Gauge | 13 |
Suggested Use Environment | Dry |
Coating Coverage | Palm |
ANSI/ISEA Cut Level | 1 |
Insulated | No |
Glove Coating Finish | Sandy |
Glove Construction | Seamless Knit |
Thickness | 13 ga |
Low-Profile Impact Protection | No |
Glove Coating Color | Gray |
Includes Pull Strap | No |
Anti-Static | Yes |
Glove Material Color | White |
Silicone-Free | No |
Surface Resistivity | 1.00 x 10^6 ohm/sq |
EN 388 Rating | 4121 |
Latex-Free | No |
Finger Coverage | Full Finger |
Waterproof | No |
Glove Liner Material | Unlined |
Touchscreen Compatible | Yes |
Brand and Series | Showa AO520 |
Electrostatic Properties | Dissipative |
Oil Resistant | No |
Series | AO520 |
Glove Hand Style | Left and Right |
Water Resistant | No |
Sold As | Pair |
Arc Flash PPE Category | Not Applicable |
Glove Features | Touchscreen Compatible |
Includes Reinforced Thumb Crotch | No |
Palm Type | Grip Coated |
Color (Knit/Coating) | White / Gray |
Knit Material Color | White |
Double-Dipped | No |
Minimum Temperature | Not Rated |
Hand Protection Style | Glove |
Includes Finger Fourchettes | No |
Lint-Free | No |
Material (Thck) | Polyester ( 13 ga ) |
Reversible | No |
Hem Style | Finished |
Glove Lining Material | Unlined |
Coating Type | Dipped |
Glove Coating Cover | Palm |
Knit Material | Polyester |
EN ISO 374-5 Microorganism Protection Type | No |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4121, Standards CE, EN388: 2003: 4121, Surface Resistivity 1.00 x 10^6 ohm/sq, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped