Honeywell North
14" Chemical Resistant Gloves, Butyl, S, 1 PR
Mfr # B144RGI/S
Zoro # G4741247
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Chemical Resistant Glove Material Butyl
- Glove Thickness 14.00 mil
- Length 14"
- Glove Color Family Black
Explore More Products
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, 10, 1 PR B174R/10
- HONEYWELL NORTH NK803ES NitriKnit Supported Nitrile Gloves NK803ES/9
- HONEYWELL NORTH Nitri-Knit Supported Nitrile Gloves, Blue, Large NK803ES/9
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, M, 1 PR B074GI/M
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR NK803ES/10
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 9, 1 PR B131R/9
- HONEYWELL NORTH NITRIGUARD PLUS LA172G CHEMICAL RESISTANT GLOVES, SZ 8, AMBIDEXTROUS HAND, NITRILE, GREEN, FLOCK LIN LA172G/8
- HONEYWELL NORTH North NitriKnit NK803 Supported Gloves Rough Finish Nitrile Gloves, 12PK NK803/7
- HONEYWELL NORTH NITRI-KNIT NK803 HIGH PERFORMANCE MULTI-DIPPED CHEMICAL RESISTANT GLOVES, SZ 11, AMBIDEXTROUS HAND, NK803/11
- HONEYWELL Chemical Resistant Glove, Green, M, PR 32-3015E/8M
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR CS710L-09
- Honeywell North Gloves & Hand Protection