Hexarmor
Cut Resistant Coated Gloves, A8 Cut Level, Nitrile, 2XL, 1 PR
Mfr # 9010-XXL (11)
Zoro # G4742832
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A8
- Size 2XL
- Color Black/Gray
- Glove Coating Material Nitrile
- Palm Material Cotton
Explore More Products
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR 1095-XS (6)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, 2XL, 1 PR 1070-XXL (11)
- HEXARMOR Safety Gloves, XL, PR1 4067-XL (10)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, L, 1 PR 2066-L (9)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, M, 1 PR 1092-M (8)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR 1095-S (7)
- HEXARMOR Safety Gloves, PR 4060-XXXXL (13)
- HEXARMOR Knit Gloves, General Purpose, L, PR 2059-L (9)
- HEXARMOR Safety Gloves, Blk/Hi-Vis Grn/Red, 2XL, PR 4014-XXL (11)
- HEXARMOR Safety Gloves, Cut-Resistant, White, XS, PR 3060-XS (6)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, A4 Cut Level, Polyurethane, M, 1 PR KKC4PU-03-M
- Hexarmor Cut-Resistant Gloves