Honeywell North
14" Chemical Resistant Gloves, Butyl, 8, 1 PR
Mfr # B174R/8
Zoro # G4742893
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Chemical Resistant Glove Material Butyl
- Glove Thickness 17.00 mil
- Length 14"
- Glove Color Family Black
Explore More Products
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR LA132G/8
- HONEYWELL NORTH 12" Chemical Resistant Gloves, Nitrile, 10, 1 PR NK803/10
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 8, 1 PR LA102G/8
- HONEYWELL NORTH North Silver Shield SSG Smooth Finish PE and EVOH Blend Gloves, 10PK SSG/7
- HONEYWELL NORTH North Butyl Gloves Size 8 11" L WPL265-8
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 11, 1 PR B131R/11
- HONEYWELL NORTH CHEMICAL RESISTANT GLOVES, SZ 11, NATURAL RUBBER LATEX, ORANGE, 15 IN L, RESISTS: ABRASION, ACID, CH AK1815/O/11
- HONEYWELL NORTH CHEMICAL RESISTANT GLOVES, SZ 8, RUBBER, BLACK, UNLINED LINING, 35 CM L, UNSUPPORTED SUPPORT, ROLLED B174/8
- HONEYWELL NORTH SILVER SHIELD INK FREE MULTI-LAYER CHEMICAL RESISTANT GLOVES, SZ 10, PE/EVOH, SILVER, UNLINED LINING SSG/10/IF
- FIRM GRIP Glvnitril Stripping Lg 13103-26
- BDG 12 PVC Glove, 3X-Large, PR 99-1-779-12
- Honeywell North Gloves & Hand Protection