Showa
12" Chemical Resistant Gloves, PVC, XL, 1 PR
Mfr # KV660XL-10
Zoro # G4743514
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chemical Resistant Glove Material PVC
- Glove Liner Material Kevlar(R)
- Glove Thickness 22.00 mil
- Length 12"
- Cuff Style Gauntlet
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, PVC, 2XL, 1 PR KV660XXL-11
- SHOWA Chemical Resistant Gloves, 9, PR 660ESDL-09.EU
- SHOWA VF, ChemRes GlvesPVC, OR, M, 35T599, PR 620M-08-V
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR CHMYL-09
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR CS721XXL-11
- SHOWA SHOWA 747 Chemical-Resistant 19"L, 22-mil Nitrile Gloves 747-09
- SHOWA Chemical-Resistant Gloves, Blue, M/8, PR CN750M-08
- SHOWA Nitri-Solve Nitrile Gloves Size 10 13" L WPL588-10
- SHOWA Nitri-Solve Nitrile Gloves Size 11 13" L WPL588-11
- PIP 11" Chemical Resistant Gloves, Nitrile, L, 12PK 56-3154/L
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR CS711M-08
- Showa Gloves & Hand Protection