Showa
Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR
Mfr # BO500B-XL
Zoro # G4743663
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black
- Thumb Style Straight
Explore More Products
- SHOWA Coated Gloves, S, White, PR BO600-S
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK 300S-07
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, S, PR 960S-08
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, L, PR 962L-10-V
- SHOWA Showa Atlas 300 Traditional Rubber-Coated Gloves 300S-07
- SHOWA Showa Atlas 330 Latex-Coated Grip Gloves 330M-08
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK 4500-09
- SHOWA Coated Gloves, White, 2XL, VF, 43NT63, PR 540XXL-V
- SHOWA Coated Gloves, White, S, VF, 4JY46, PR 540S-V
- BOSS Glove Nitrile Foam Black Large 7820L
- PIP XS White/Gray Knit Cuff Coated Gloves, 12PK 34-800/XS
- Showa Gloves & Hand Protection