Shop Alternate Products
This Product is Discontinued
Zoro Select
Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 2 in L, Countersunk Head, Carbon Steel, Zinc Plated, 50 PK (Discontinued)
Mfr # 3YGV9
Zoro # G4745404
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 7/16"-14
- Fastener Length 2 in
- Material Carbon Steel
- Finish Zinc Plated