Shop Alternate Products
This Product is Discontinued
Proto
1/4 in Drive, 12 pt SAE Socket, 12 Points (Discontinued)
Mfr # J4774TA
Zoro # G4745544
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1 1/4 in
- Material Alloy Steel