Shop Alternate Products
This Product is Discontinued
Proto
1/4" Drive, 12 pt. SAE Socket, 12 Points (Discontinued)
Mfr # J4773TA
Zoro # G4745587
This Product is Discontinued
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 1-1/4"
- Material Alloy Steel