3M Dbi-Sala
Full Body Harness, M, Polyester
Mfr # 1101457
Zoro # G4750137
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Application Construction, General Industry
- Weight Capacity 420 lb.
- Color Yellow
- Harness Size M
- Webbing Material Polyester
Explore More Products
- 3M DBI-SALA Full Body Harness, Vest Style, Universal, Repel(TM) Polyester, Yellow 1103513
- 3M DBI-SALA Full Body Harness, Crossover Style, XS, Repel(TM) Polyester 1101854
- 3M DBI-SALA Harness, Vest Style, XS, Polyester, Gray 1402155
- 3M DBI-SALA Harness, Vest Style, L, Polyester, Gray 1113706
- 3M DBI-SALA Full Body Harness, Vest Style, 2XL, Repel(TM) Polyester, Yellow 1110627
- 3M DBI-SALA Harness, Vest Style, XL, Polyester, Gray 1113055
- 3M DBI-SALA Harness, Vest Style, 2XL, Polyester, Gray 1403102
- 3M DBI-SALA Full Body Harness, Crossover Style, 2XL, Repel(TM) Polyester 1112375
- 3M DBI-SALA Harness Pt Con Vd 2D Sm D2 8035, 910-2 1107836
- 3M DBI-SALA Harness, Vest Style, L, Polyester, Gray 1402022
- WERNER Weld Harness, Qck Connect Leg, Blk/Ylw, XL H913004
- 3M Dbi-Sala Fall Protection