Honeywell Miller
Full Body Harness for Hot Work, Vest Style, L/XL, Kevlar(R)/Nomex(R), Black
Mfr # RKN-QC-B/UBK
Zoro # G4750356
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Harness Sizing L/XL
- Harness Application General Industry
- Harness Style Vest
- Weight Capacity 400 lb.
- Color Gray
Explore More Products
- HONEYWELL MILLER Miller H500 Harness, Vest Style, 2XL, Polyester, Green H5IC311003
- HONEYWELL MILLER Full Body Harness, Vest Style, S/M, Polyester E570/S/MRN
- HONEYWELL MILLER Safety Harness, Vest Style, L/XL, Polyester, Yellow H11110022
- HONEYWELL MILLER Miller H500 Harness, Vest Style, Universal, Polyester, Green H5ISP221002
- HONEYWELL MILLER Arc-Flash Rated Full Body Harness, Vest Style, 2XL/3XL, Black RKNAR-QC/3XLBK
- HONEYWELL MILLER Full Body Harness, Vest Style, 2XL/3XL, Polyester, Blue AAF-TBD23XB
- HONEYWELL MILLER DuraFlex Stretchable Harness, Series: E650-4, 2XL, 400 lb, 5000 lb D-Ring/4000 lb Buckles Tensile, T E650-4/XXLGN
- HONEYWELL MILLER Full Body Harness, Vest Style, 2XL, Nomex(R) 650K-3/XXLBL
- HONEYWELL MILLER DuraFlex Python Harness, Series: P950, Universal, 400 lb, 5000 lb Tensile, Tongue Leg Strap Buckle, P950FD-58/UGN
- 3M DBI-SALA Full Body Harness, Vest Style, XS, Repel(TM) Polyester 1101784
- HONEYWELL MILLER Miller H500 Harness, Vest Style, S/M, Polyester, Green H5CC311121
- Honeywell Miller Fall Protection