- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Glove, Gray, S
Shop Alternate Products
This Product is Discontinued
Showa
Cut Resistant Glove, Gray, S (Discontinued)
Mfr # 8115-07
Zoro # G4751013
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 3
- Size S
- Color Gray
- Glove Hand Style Ambidextrous
- Finger Style Full
Customers Also Purchased
- Brand Showa
-
MFR #
8115-07
-
Zoro #
G4751013
- UPC # 038054929572
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Details
Item | Cut Resistant Glove |
ANSI/ISEA Cut Level | 3 |
Color | Gray |
Glove Hand Style | Ambidextrous |
Finger Style | Full |
Cut | Clute |
Lining | HPPE |
ANSI Cut Grams | Greater Than 1000 |
Weight | Light |
ANSI Puncture Newtons | Less Than 10 |
Application | Food Handling/Metal Handling/Poultry Processing |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Abrasion Level | 0 |
Cuff | Knit |
Thumb Style | Straight |
Puncture Resistant | No |
Standards | ANSI/ISEA, 21 CFR 170 To 199 |
Abrasion Resistant | No |
Coating Material | Uncoated |
Cut Resistant | Yes |
Suggested Use Environment | Dry |
Coating Finish | Smooth |
Glove Coating Finish | Smooth |
ANSI Abrasion Cycles | Less Than 100 |
Glove Cut | Clute |
Glove Lining Material - Cut Resistant | HPPE |
ANSI/ISEA Puncture Force | Less Than 10 |
Gauge | 15 |
Hand | Ambidextrous |
ANSI/ISEA Cut Load | Greater Than 1000 |
ANSI/ISEA Abrasion Cycles | Less Than 100 |
ANSI/ISEA Cut Grams | Greater Than 1000 |
Hand Style | Ambidextrous |
Description
Cut Resistant Glove, Glove Coating Finish Smooth