- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Gloves, Gray/Yellow, XS, PR
Shop Alternate Products
This Product is Discontinued
Showa
Cut Resistant Gloves, Gray/Yellow, XS, PR (Discontinued)
Mfr # 4560-06
Zoro # G4751031
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 3
- Size XS
- Color Gray, Yellow
- Glove Coating Material Nitrile
- Palm Material Nitrile
Customers Also Purchased
- Brand Showa
-
MFR #
4560-06
-
Zoro #
G4751031
- UPC # 038054458461
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | XS |
Glove Length | 7 1/2 in |
Glove Size | XS |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 3 |
Color | Gray, Yellow |
Glove Coating Material | Nitrile |
Palm Material | Nitrile |
Glove Hand Style | Left and Right |
Finger Style | Full |
Application | Bottling/Glass Handling |
Glove Coating Finish | Foam |
Standards | ANSI/ISEA |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Puncture Force | Greater Than 60 |
Cuff | Knit |
Weight | 0.08 lb. |
Finger Material | Nitrile |
Glove Lining Material - Cut Resistant | Kevlar(R), Spandex(R) |
Suggested Use Environment | Oily |
Cut Resistant | Yes |
Gauge | 15 |
Glove Cut | Clute |
Coating Coverage | Palm |
Coating Finish | Sponged |
Thumb Style | Straight |
Coating Material | Nitrile |
ANSI/ISEA Puncture Level | 3 |
ANSI Cut Grams | Greater Than 1000 |
ANSI Puncture Newtons | Greater Than 60 |
Lining | kevlar(R) |
Abrasion Resistant | Yes |
ANSI Abrasion Cycles | Greater Than 4000 |
Cut | Gunn |
Puncture Resistant | Yes |
ANSI/ISEA Cut Load | Greater Than 1000 |
ANSI/ISEA Abrasion Cycles | Greater Than 4000 |
ANSI/ISEA Cut Grams | Greater Than 1000 |
Hand Style | Left and Right |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level 3, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA, Glove Hand Style Left and Right, 1 Pair