- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Gloves & Hand Protection
- /
- Cut-Resistant Gloves
- /
- Cut Resistant Gloves, Gray/Yellow, L, PR
Shop Alternate Products
This Product is Discontinued
Showa
Cut Resistant Gloves, Gray/Yellow, L, PR (Discontinued)
Mfr # 4565-9
Zoro # G4751083
This Product is Discontinued
Key Features
- ANSI/ISEA Cut Level 3
- Size L
- Color Gray, Yellow
- Glove Coating Material Nitrile
- Palm Material Nitrile
Customers Also Purchased
- Brand Showa
-
MFR #
4565-9
-
Zoro #
G4751083
- UPC # 038054096892
- Country of Origin United States
- Category Cut-Resistant Gloves
Dimensions
Size | L |
Glove Size | 9 |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | 3 |
Color | Gray, Yellow |
Glove Coating Material | Nitrile |
Palm Material | Nitrile |
Finger Style | Full |
ANSI/ISEA Abrasion Level | 4 |
Thumb Style | Straight |
Glove Cut | Clute |
Coating Finish | Sponged/Textured |
ANSI/ISEA Puncture Level | 3 |
Abrasion Resistant | Yes |
Coating Coverage | Palm |
Cut | Clute |
Puncture Resistant | Yes |
Application | Glass Handling/Metal Handling |
Lining | kevlar(R) |
Coating Material | Nitrile |
ANSI/ISEA Puncture Force | 60 N |
ANSI Cut Grams | Greater Than 1000 |
ANSI Puncture Newtons | Greater Than 60 |
Cut Resistant | Yes |
ANSI Abrasion Cycles | Greater Than 4000 |
Suggested Use Environment | Oily |
Standards | ANSI/ISEA |
Cuff | Knit |
Finger Material | Nitrile |
Glove Coating Coverage | 3/4 Dip |
Glove Coating Finish | Sandy |
ANSI/ISEA Cut Level - 2011 | 3 |
ANSI/ISEA Abrasion Cycles | Greater Than 4000 |
ANSI/ISEA Cut Load | Greater Than 1000 |
ANSI/ISEA Cut Grams | Greater Than 1000 |
Glove Coating Cover | 3/4 |
Silicone-Free | No |
Coating Texture | Sandy |
Palm Coating Material | Nitrile |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA, Glove Coating Cover 3/4, 1 Pair