Honeywell Miller
Body Belt, Includes Padding: No Size XL
Mfr # 6414N/XLBK
Zoro # G4752754
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- D-Ring Locations None
- Includes Padding No
- For Use With Harness
- Material Nylon Webbing
- Color Black
Explore More Products
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S 123N/SBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size S 3NA/SBK
- HONEYWELL MILLER Body Belt, 1 D-Rings, Size M 3NA/MBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL 124N/XLBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size L 2NA/LBK
- HONEYWELL MILLER Body Belt, Includes Padding: No Size Universal 6414N/UBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size 2XL 124N/XXLBK
- HONEYWELL MILLER Body Belt, Includes Padding: No Size L 6414N/LBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size XL 2NA/XLBK
- HONEYWELL MILLER Body Belt, 2 D-Rings, Size M 2NA/MBK
- 3M DBI-SALA Body Belt, 2 D-Rings, Size XS 1000021
- Honeywell Miller Fall Protection