Metro
Wire Cart, 24 In. W, 36 In. L, Wire
Mfr # 65119-IP
Zoro # G4754766
$272.00
5% off
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Silver
- Load Capacity 900 lb
- Handle Type No Handle
- Number of Shelves 2
Explore More Products
- METRO Wire Cart, 18 In. W, 48 In. L, Chrome 4W653
- METRO Wire Cart, 18 In. W, 36 In. L, Chrome 4W652
- METRO Adjustable Shelf Wire Cart, 18 In. W CART 3B
- METRO Wire Cart, 24 In. W, 36 In. L, Steel 2SPN53ABR - 1PK/25
- METRO Catheter Storage Cart, Polymer, Lt.Taupe SXRD76MCATH1
- METRO Wire Cart, 24 In. W, 60 In. L, Chrome 4W657
- METRO Slanted Shelf Wire Cart, Chrome, 4 Shelves 63UP 74UP 5M 5MB 1848DNC-4 35N3C-1PKG
- METRO Metro® Wire Cart w/2 Shelves, 800 lb. Capacity, 48"L x 18"W x 39-1/2"H 5450300
- METRO Code Response Cart, Lt Taupe, H 45 x W 30 MBP3210CRT2
- ZORO SELECT Wire Cart, 4 Shelf, 48x24x70, Black 2HDK5
- ZORO SELECT Audio-Visual Cart, 150 lb., Black, 18 In. L WT26C2E
- Metro Wire Carts