Shop Alternate Products
This Product is Discontinued
Metro
Wire Shelf, Steel, 250 lb. Shelf Cap. (Discontinued)
Mfr # 1860QBR-1PK
Zoro # G4754863
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Silver
- Load Capacity 300 lb
- Number of Shelves 1
- Lip Height 1/4 in