Metro
Wire Cart, 24 In. W, 60 In. L, Steel
Mfr # PK1053
Zoro # G4756263
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$520.99
Key Features
- Material Steel
- Color Silver
- Load Capacity 600 lb
- Number of Shelves 4
- Shelf Adjustments 1 in
Explore More Products
- METRO Wire Cart, 18 In. W, 36 In. L, Chrome 4W652
- METRO Catheter Storage Cart, polymer, Lt.Taupe SXRD76MCATH2
- METRO Wire Cart, 24 In. W, 36 In. L 4W650
- METRO Adjustable Shelf Wire Cart, 24 In. W CART 5A
- METRO Table Truck, 3 Shelf, 39x36x18 65126-IP
- METRO Wire Cart, 24 In. W, 60 In. L, Chrome 4W657
- METRO Adjustable Shelf Wire Cart, 18 In. W CART 3A
- METRO Adjustable Shelf Wire Cart, 24 In. W CART 6B
- METRO Compact Cart, Steel/Polymer, Lt./Dk.Taupe MBC3110TL-DT
- ZORO SELECT Wire Cart, 60 in. L x 18 in. W x 69 in. H GAWRC63-1860S
- METRO Adjustable Shelf Wire Cart, 24 In. W CART 4A
- Metro Utility & Storage Carts