Shop Alternate Products
This Product is Discontinued
Armstrong Industrial Hand Tools
Chain Nose Plier, 8 In L, 1 In Jaw (Discontinued)
Mfr # 67-331
Zoro # G4756866
This Product is Discontinued
Key Features
- Features Slim Tapered Nose
- Handle Type Cushion Grip
- Jaw Length 2 1/2 in
- Jaw Width 1 in
- Material Steel