Shop Alternate Products
This Product is Discontinued
Work Sharp
WS3000 WOODWORKING TOOL SHARPENER (Discontinued)
Mfr # WS3000
Zoro # G4757121
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height (In.) 7
- Includes (2) Glass Wheels, (2) P120 Solid Abrasive Discs, (2) P1200 Slotted Abrasive Discs, (2) P400 Slotted Abrasive Discs, (2) Sharpening Port Lapping Abrasives, (4) P1000 Solid Abrasive Discs, (4) P400 Solid Abrasive Discs, 3600 Solid Abrasive Disc, Crepe Stick, P80 Slotted Abrasive Disc, Slotted Edge-Vision Wheel, Tool Rest, User Guide
- Amps AC 1.5
- Type WS3000
- Overall Width (In.) 10