Lincoln
Grease Gun, Lever, 7500 psi, 21 oz.
Mfr # 1151
Zoro # G4757846
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grease Gun Loading Method Bulk, Cartridge, Filler Pump
- Grease Gun Handle Style Lever
- Nozzle Extension Type Rigid Pipe
- Strokes Per Oz. 28.0
- Bulk Capacity 21 oz
Explore More Products
- LINCOLN Grease Gun, Lever, 7500 psi, 16 oz. 1142CLR
- LINCOLN Grease Gun, Lever Handle, 7000 psi 1035
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi 1134CLR
- LINCOLN Grease Gun, Pistol Grip Handle, 7500 psi 1134
- LINCOLN Pistol Grip Grease Gun Handle, Flex Hose, 56 Strokes per oz, Bulk/Cartridge, Blue 1133
- LINCOLN Grease Gun, Lever Gun Handle Style G100
- LINCOLN 12V Li-Ion Grease Gun (Bare Tool) 1260-NP
- MACNAUGHT Pistol Grip Grease Gun Flex Ext K32
- PROLUBE Pistol Grip Grease Gun, 6" Steel Ext 43073
- LINCOLN Grease Gun, Lever Handle, 3000 psi 1037
- OREGON Premium Grease Gun for Chainsaw Chains 40469-A
- Lincoln Grease Guns