Shop Alternate Products
This Product is Discontinued
Edsal
Stringer, 48 W x 1 D x 5 in. H, Gray (Discontinued)
Mfr # ST48
Zoro # G4758074
This Product is Discontinued
Key Features
- Width 48 in
- Depth 1 in
- Height 5 in
- Material Steel
- For Use With 48 in Workbench Top