Shop Alternate Products
This Product is Discontinued
Armstrong Industrial Hand Tools
Torque Wrench, 1/4Dr, 5-50 in-lb. (Discontinued)
Mfr # 64-031
Zoro # G4760777
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4"
- Head Type Fixed
- Overall Length 8"
- Accuracy +/-3% CW @ 20 to 100% of Full Scale
- Handle Cushion Grip