Shop Alternate Products
This Product is Discontinued
Zoro Select
Cube Truck, 7/16 cu. yd., 600 lb. Cap, Red (Discontinued)
Mfr # UT-10 RED
Zoro # G4764383
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 31"
- Overall Length 38-1/4"
- Overall Width 29-1/4"
- Color Red
- Load Capacity 600 lb.