Shop Alternate Products
This Product is Discontinued
B/A Products Co
Chain Sling, G120, SGG, Steel, 20 ft. L (Discontinued)
Mfr # G12-1220SGG
Zoro # G4766727
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Sling Legs 1
- Sling Type Grab Hook Each End
- Sling Length 20 ft
- Sling Capacity @ 60 Degrees 17,900 lb
- Sling Capacity @ 90 Degrees 17,900 lb