Brady
Machine/Equipment Label, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English
Mfr # 121443
Zoro # G4766781
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Warning, Arc Flash Hazard, Appropriate PPE Required, Failure to Comply Can Result In Death or Injury, Refer to NFPPA 70 E
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Explore More Products
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87769 87769
- BRADY Arc Flash Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English 121138
- BRADY Danger Sign, Wear Face Shield, B-401, 7"H 145272
- BRADY Caution Sign, 7X10", Black/Yellow, 128564 128564
- BRADY Eye Protection Required 122692
- BRADY Arc Flash Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English EL-1
- BRADY Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English 131953
- BRADY Danger Sign, 7"HX5"W, Sticking Poly, Width: 7", 119360 119360
- BRADY Danger/Peligro, Sign 10X7, Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 125218
- BRADY Caution Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English 22594
- ACCUFORM Spanish-BilinguAl Caution Sign, 14"X10", Width: 10" SBMPPA703VP
- Brady Signs