Shop Alternate Products
This Product is Discontinued
Dynalon
Spatula, Poly, PK10 (Discontinued)
Mfr # 391905
Zoro # G4767034
This Product is Discontinued
Key Features
- Overall Length 25.15 cm, 9 29/32 in
- Color Translucent
- Overall Width 1 1/2 in, 3.81 cm
- Type Chemical and Heat Resistant
- Material Polypropylene