- Home
- /
- Material Handling
- /
- Carts, Trucks, & Dollies
- /
- Utility & Storage Carts
- /
- Utility Carts
- /
- Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb
Shop Alternate Products
This Product is Discontinued
Rubbermaid Commercial
Dual-Handle Utility Cart with Lipped Plastic Shelves, Plastic, (2) Raised, 3 Shelves, 200 lb (Discontinued)
Mfr # FG342488RED
Zoro # G4768407
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Height 38 in
- Overall Length 34 in
- Overall Width 19 in
- Material Plastic
- Color Red
Customers Also Purchased
- Brand Rubbermaid Commercial
-
MFR #
FG342488RED
-
Zoro #
G4768407
- UPC # 086876164718
- Country of Origin Unknown
- Category Utility Carts
Dimensions
Overall Height | 38 in |
Overall Length | 34 in |
Overall Width | 19 in |
Top Shelf Height | 37 3/4 in |
Lip Height | 1 in |
Handle Height | 37 3/4 in |
Shelf Width | 17 5/8 in |
Caster Width | 1" |
Shelf Length | 28 3/8 in |
Caster Dia. | 4" |
Shelf LxW | 28-3/8 in x 17-5/8 in |
Shelf Lip Height | 1 in |
Top Shelf Lip Height | 1 in |
Overall LxWxH | 34 in x 19 in x 38 in |
Bottom Shelf Lip Height | 1 in |
Caster Wheel Dia. | 4 in |
Details
Material | Plastic |
Color | Red |
Load Capacity | 200 lb |
Item | Dual-Handle Utility Cart with Lipped Plastic Shelves |
Wheel Type | 4" x 1" Thermoplastic Rubber |
Handle Type | (2) Raised |
Number of Shelves | 3 |
Distance Between Shelves | 11 3/4 in |
Shelf Color | Red |
Utility Cart Item | Service Cart |
Leg Color | Silver |
Cart Shelf Style | Lipped |
Utility Cart Shelf Style | Lipped |
Distance Between Top and Middle Shelf | 11 3/4 in |
Caster Type | (4) Swivel |
Electrical Included | No |
Non-Marking | Yes |
Assembled/Unassembled | Unassembled |
Standards | HACCP Approved |
Shelf Material | Plastic |
Capacity per Shelf | 66 lb |
Caster Material | Thermoplastic Rubber |
Handle Included | Yes |
Leg Material | Aluminum |
Distance Between Middle and Bottom Shelf | 11 3/4 in |
Number of Drawers | 0 |
Number of Compartments | 0 |
Caster Brake Type | No Brake Included |
Caster Wheel Tread Type/Material | Standard Elastomer |
Caster Wheel Type | Standard |
Lip Style | 4-Sided Lipped |
Includes Electrical Outlets | No |
Caster Mounting Type | Stem |
Caster/Wheel Mounting Location | Standard |
Caster Wheel/Tread Material | Elastomer |
Quiet Performance Features | Quiet Casters |
Caster/Wheel Configuration | (4) Swivel |
Description
Dual-Handle Utility Cart with Lipped Plastic Shelves, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 200 lb, Shelf Length 28 3/8 in, Shelf Width 17 5/8 in, Top Shelf Height 37 3/4 in, Distance Between Shelves 11 3/4 in, Distance Between Top and Middle Shelf 11 3/4 in, Distance Between Middle and Bottom Shelf 11 3/4 in, Handle Type (2) Raised, Handle Height 37 3/4 in, Caster Brake Type No Brake Included, Caster Wheel/Tread Material Elastomer, Caster Wheel Dia. 4 in