Shop Alternate Products
This Product is Discontinued
Carhartt
Carhartt Flame Resistant Jacket, Brown, Cotton Duck, 4XL (Discontinued)
Mfr # FRC066 BRN REG 4XL
Zoro # G4769256
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 4XL
- Color Brown
- Fabric Weight 13 oz
- Length 31 1/2 in
- Standards NFPA 2112, NFPA 2112/CAT 4, NFPA 70E, UL