Shop Alternate Products
This Product is Discontinued
Edsal
Back Brace, Gray, 1 In. W, 44 In. H, PK2 (Discontinued)
Mfr # 36BBXN
Zoro # G4771295
This Product is Discontinued
Key Features
- Color Gray
- Gauge 16 ga
- Material Steel
- Overall Height 52 in
- Overall Width 1 in