Shop Alternate Products
This Product is Discontinued
Keystone Safety
Disposable Shirt, L (Discontinued)
Mfr # ST-KG-L
Zoro # G4779013
This Product is Discontinued
Key Features
- Size L
- Material Keyguard(R)
- Color White
- Closure Type Pullover
- Fits Chest Size 42 in to 44 in