- Home
- /
- Safety
- /
- Signs & Labels
- /
- Signs
- /
- Fire Signs
- /
- Fire Door Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English
Shop Alternate Products
This Product is Discontinued
Zing
Fire Door Sign, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (Discontinued)
Mfr # 2083
Zoro # G4780282
This Product is Discontinued
Key Features
- Legend Fire Closed Fire Door do not Block
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
- Sign Material Plastic
- Brand Zing
- MFR #2083
- Zoro #G4780282
- Country of OriginUnited States
- Category Fire Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 13/200 in |
Sign Legend Character Height | 2 3/8 in |
Mounting Hole Dia. | 0.125 in |
Details
Item | Fire Door Sign |
Legend | Fire Closed Fire Door do not Block |
Sign Shape | Horizontal Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
ADA Compliant | No |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.065 in |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Includes | Adhesive Mounting Tabs |
Material | Plastic |
Sign Legend Color | Black, White |
Language | English |
Standards | OSHA |
Sign Legend Text Color | Black, White |
State Specific Sign | No |
ANSI 969 Compliant | No |
Mounting Pattern | 4 Corner |
Anti-Slip Surface | No |
Average Outdoor Durability | 5 to 7 yr |
Mirror Print | No |
Minimum Service Temperature | -30 Degrees F |
Sign Format | Traditional OSHA |
Corrosion Resistant | Yes |
Protective Coating | No Protective Coating |
Write on Surface | No |
Maximum Viewing Distance - Favorable Conditions | 100 ft |
Number of Printed Sides | 1 |
Sign Mounting Location | Wall |
Metal Detectable | No |
Outdoor Life Expectancy | 5 to 7 yr |
OSHA Regulations | OSHA 1910.145 |
Maximum Service Temperature | 120 Degrees F |
Glow In The Dark | No |
Sign Legend Style | Text |
Sign Legend | Fire Closed Fire Door do not Block |
Sign Legend Background Color | White |
Includes Mounting Hardware | Yes |
Graffiti Resistant | No |
Maximum Viewing Distance - Unfavorable Conditions | 50 ft |
Indoor/Outdoor Usage | Indoor/Outdoor |
Minimum Application Temperature | 40 Degrees F |
Sign Header | No Header |
Material Properties | Rigid |
Type | Recycle & Environment |
Product Type | Fire Door Sign |
Description
Fire Door Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fire Closed Fire Door do not Block, Sign Legend Background Color White, Sign Legend Style Text, Sign Legend Character Height 2 3/8 in