- Home
- /
- Tools & Machining
- /
- Measuring & Marking Tools
- /
- Measuring and Layout Tools
- /
- Depth Gauges
- /
- Electronic Depth Gage, 0 to 12 In
Shop Alternate Products
This Product is Discontinued
Starrett
Electronic Depth Gage, 0 to 12 In (Discontinued)
Mfr # 749BZ-12RL
Zoro # G4780501
Free Shipping & Returns
This Product is Discontinued
Key Features
- SPC Output Yes
- Base Style Full
- Range 0 in to 12 in
- Resolution 0.0001 in/0.001 mm
- Base Length 4 in
Customers Also Purchased
- Brand Starrett
-
MFR #
749BZ-12RL
-
Zoro #
G4780501
- UPC # 049659688542
- Country of Origin United States
- Category Depth Gauges
Dimensions
Base Length | 4 in |
Rod Dia. | 5/32 in |
Rod Diameter | 0.156 in |
Dimension Type | Inch/Metric |
Details
Item | Digital Depth Micrometer |
SPC Output | Yes |
Base Style | Full |
Range | 0 in to 12 in |
Resolution | 0.0001 in/0.001 mm |
Number of Measuring Rods | 12 |
Long Form Calibration Certificate | No |
Thimble | Ratchet |
Includes | Spanner Wrench |
Spindle | Flat |
Rotating Spindle (Yes/No) | No |
Anvil | Flat |
Anvil Material | Hardened Steel |
Features | Standard Inch Graduations on Shell and Thimble |
Lock Nut Type | Ring |
Spindle Material | Hardened Steel |
Thimble Type | Ratchet |
Minimum Measurement - mm | 0 mm |
Compatible Data Output Cable | Mfr. No. RS232 |
Maximum Measurement - Inch | 12 in |
Display Type | LCD |
Data Output Type | Wireless |
Number of Gauges | 1 |
Includes Battery | Yes |
Minimum Measurement - Inch | 0 in |
Case Included | Yes |
Maximum Measurement - mm | 300 mm |
Operation Type | Digital |
Case Type | Padded Case |
Accuracy | Mic Head: +/-0.0001 in/ +/-0.003 mm, Rods: +/-0.0002 in/ +/-0.005 mm |
Description
Digital Depth Micrometer, SPC Output Yes, Base Style Full, Range 0 in to 12 in, Resolution 0.0001 in/0.001 mm, Base Length 4 in, Number of Measuring Rods 12, Long Form Calibration Certificate No, Thimble Ratchet, Anvil Flat, Spindle Flat, Number of Gauges 1, Rod Dia. 5/32 in, Rotating Spindle (Yes/No) No, Anvil Material Hardened Steel, Spindle Material Hardened Steel, Lock Nut Type Ring, Features Standard Inch Graduations on Shell and Thimble, Includes Spanner Wrench