Starrett
Interchangeable Anvil Micrometer, 2 to 6"
Mfr # 224ARLZ
Zoro # G4780973
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 2 to 6"
- Operation Mechanical, Digital
- Features Extremely Hard and Stable One-Piece Spindle, Quick and Easy Adjustment
- Spindle Flat
Explore More Products
- STARRETT Interchangeable Anvil Micrometer, 0 to 4" 224AARLZ
- STARRETT Micrometer Electronic 3732MEXFL-25
- STARRETT Inside Micrometer, 1 to 2" 700B
- STARRETT Outside Micrometer, 2", Friction T436.1XFL-2
- STARRETT Wireless Digital Depth Micrometer W749.1BZ-6RL
- STARRETT Digital Outside Micrometer 733.1MEXFL-25
- STARRETT Digital Interchangeable Anvil Micrometer 714.1BFLZ
- STARRETT Micrometer Inside 100 to 120" Range 78XTZ-120
- STARRETT Micrometer Outside V436.1MXRL-150
- IGAGING IP40 Digital Tube Thickness II Micrometer, 0-1" / 0-25mm - 35-040-T01 35-040-T01
- MITUTOYO Electronic Micrometer, 0 to 1", Friction 293-832-30
- Starrett Micrometers & Sets