New Age
Dunnage Rack, 2000 lb., Aluminum, 36W x 20D
Mfr # 6017
Zoro # G4781725
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 36"
- Depth 20"
- Height 8"
- Load Capacity 2000 lb.
Explore More Products
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 36W x 24D 6014
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 20D 6018
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D 6015
- NEW AGE Dunnage Rack, 2000 lb., Aluminum, 48W x 24D 6009
- NEW AGE Low Prof Dunnage Rack, 2500 lb., AL, 48W 2021
- NEW AGE Dunnage Rack, 1500 lb., Aluminum, 60W x 20D 6019
- NEW AGE Rack, Dunnage, 30" x 24" x 12", Welded 2062
- NEW AGE Rack, Dunnage, 36" x 24" x 12", Welded 2008
- NEW AGE Rack, Dunnage, 24" x 24" x 8", Welded 2031
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60 W 2006
- METRO Dunnage Rack, 1500 lb., Polyethylene, 36 W HP2236PD
- New Age Dunnage Racks